Natural Nylon Tube - Extruded, 0.187 ID X.250 OD, 100 FT

  • Mfr # TNYLNA.187X.250-100

  • Zoro # G900918761


product price:  $56.65
/ea

Key Features

Material
Nylon
Width
12
Color
Natural
Length
12
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNYLNA.187X.250-100
Zoro #
G900918761
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Length
12
Height
4

Details

Material
Nylon
Color
Natural
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.4

Description

Nylon 6/6 Fractional Tubing - Extruded, Unfilled (up to 1" ID) The exceptional bearing and wear properties of Nylon make it one of the most widely used plastics in the world. Nylon is frequently used as a replacement for bronze, brass, aluminum, steel and other metals, as well as other plastics, wood, and rubber.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.