Natural Nylon Tube - Extruded, 0.250 ID X.500 OD, 100 FT

  • Mfr # TNYLNA.250X.500-100

  • Zoro # G100918714


product price:  $502.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
12
Length
12
Height
4
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNYLNA.250X.500-100
Zoro #
G100918714
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Length
12
Height
4

Details

Color
Natural
Weight
5
Material
Nylon
Specific Gravity (73 Deg: g/cm3)
1.4

Description

Nylon 6/6 Fractional Tubing - Extruded, Unfilled (up to 1" ID) The exceptional bearing and wear properties of Nylon make it one of the most widely used plastics in the world. Nylon is frequently used as a replacement for bronze, brass, aluminum, steel and other metals, as well as other plastics, wood, and rubber.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.