Natural Oil-Filled Cast Nylon Sheet, 2.000 Thick, 48 X 96

  • Mfr # SNYOILNA2.000-48X96

  • Zoro # G100913771


product price: $6,906.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural
Height
2
Length
96
Width
48
Weight
401
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNYOILNA2.000-48X96
Zoro #
G100913771
UPC #
-
Country of Origin
Multiple

Dimensions

Height
2
Length
96
Width
48

Details

Color
Natural
Weight
401
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.15

Description

Oil-Filled Nylon in NATURAL Color for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food. Typical Applications: FDA Compliant Bearings and Bushings Replacement for Stainless Steel in Food Processing Applications: Bottling, Canning, Packing, Processing Lines Friction / Wear Parts Gears, Sprockets and Rotational Parts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.