Natural Paper Phenolic Sheet, 0.375 X 48.000 X 96.000 ( Each)
- Mfr # SPAPNA.375X48.000X96.000
- Zoro # G800914276
product price:Â
$
723.99
/ea
Key Features
Color
Natural
Weight
93
Width
48
Length
96
Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPAPNA.375X48.000X96.000
- Zoro #
- G800914276
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 93
- Material
- Phenolic
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 0.8
- Max. Recommended Use Temp (Deg:F)
- 257
- Flexural Strength (psi @ 73 Deg: F)
- 16000
- Dielectric Strength (volts/mil)
- 600
- Specific Gravity (73 Deg: g/cm3)
- 1.42
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 2
- UL94 Flammability Rating Method: UL 94
- H-B
- Tensile Strength (psi @ 73 Deg;)
- 15000
Dimensions
- Width
- 48
- Length
- 96
- Height
- 0.375
Description
Paper Phenolic Sheet (X-Grade Paper Phenolic) is manufactured from high strength paper bonded with a phenolic resin. The resulting material is a tough laminate with a high impact resistance, excellent tensile, compressive and flexural strengths. For better electrical properties consider CE or LE Phenolic. aka Micarta, Bakelite, Bakelita, Riser Plate, Tooling Plate and more
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.