Red GPO-3 Sheet, 0.750 X 48.000 X 96.000 Each
- Mfr # SGPO3.750X48.000X96.000
- Zoro # G000909218
product price:Â
$
1,633.99
/ea
Key Features
Color
Red
Height
0.75
Weight
240
Material
GPO-3
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGPO3.750X48.000X96.000
- Zoro #
- G000909218
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Red
- Weight
- 240
- Material
- GPO-3
- Specific Gravity (73 Deg: g/cm3)
- 1.83
Dimensions
- Height
- 0.75
- Length
- 96
- Width
- 48
Description
GPO-3 glass reinforced thermoset polyester sheets. GPO-3 laminate performs well in electrical applications that require high arc and carbon track resistance as well as flame resistance, physical strength, and moderate heat resistance. GPO-3 laminate is used extensively in the making of phase and end barriers, insulating supports, bus bar supports and mounting panels in switchgear and other types of electrical apparatus. GPO-3 is a UL recognized product with a temperature index of 120 degrees celsius electrical and 140 degrees celsius mechanical, and is molded in thicknesses of 1/32" (.031") to 2.00" thick. GPO-3 is produced in Standard Color RED, or specialty colors Black, and White. and is molded in thicknesses of 1/32" (.031") to 2.00" thick. H900 is the standard GPO-3 Grade supplied by Professional Plastics (see datasheet for details) GPO-3 is also sold by Professional Plastics in a variety of profiles including angles, and channels.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.