Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural PEEK Capillary Tubing, 0.020 ID X .062 OD X 250 FT Each
- Mfr # TPEEKNA.020X.062X250FT
- Zoro # G100931508
product price:Â
$
986.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Length
12
Height
4
Weight
1
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPEEKNA.020X.062X250FT
- Zoro #
- G100931508
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 1
- Material
- PEEK
- Specific Gravity (73 Deg: g/cm3)
- 1.41
- USP CLASS VI Compliant
- Yes
Dimensions
- Length
- 12
- Height
- 4
- Width
- 12
Description
PEEK capillary tubing is designed specifically for the demands of high pressure chromatography (HPLC). More corrosion resistant than stainless steel, PEEK is strong enough to take the pressure of 5,000 psi. PEEK has nearly the heat reisstance and chemical resistance of PTFE, but it is also structurally strong and abrasion resistant. It does not leach, and it is unaffected by continuous exposure to steam. Typical Applications: Liquid chromatography, Pump and valve components , Seal rings, Semiconductor Processing, Medical devices.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.