Natural PEEK Capillary Tubing, 0.080 ID X .125 OD X 250 FT Each

  • Mfr # TPEEKNA.080X.125X250FT

  • Zoro # G600931831


product price:  $2,403.99
/ea
Free Shipping & Returns

Key Features

Width
12
Material
PEEK
Length
12
Weight
2
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TPEEKNA.080X.125X250FT
Zoro #
G600931831
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Length
12
Height
4

Details

Material
PEEK
Weight
2
Color
Natural
Specific Gravity (73 Deg: g/cm3)
1.41
USP CLASS VI Compliant
Yes

Description

PEEK capillary tubing is designed specifically for the demands of high pressure chromatography (HPLC). More corrosion resistant than stainless steel, PEEK is strong enough to take the pressure of 5,000 psi. PEEK has nearly the heat reisstance and chemical resistance of PTFE, but it is also structurally strong and abrasion resistant. It does not leach, and it is unaffected by continuous exposure to steam. Typical Applications: Liquid chromatography, Pump and valve components , Seal rings, Semiconductor Processing, Medical devices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.