Natural PFA Tube, 0.750 ID X .812 OD X 50 FT Roll

  • Mfr # TPFANA.750X.812X50FT

  • Zoro # G200931132


product price:  $742.99
/ea
Free Shipping & Returns

Key Features

Height
8
Length
12
Material
PFA
Width
12
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPFANA.750X.812X50FT
Zoro #
G200931132
UPC #
-
Country of Origin
Multiple

Dimensions

Height
8
Length
12
Width
12

Details

Material
PFA
Weight
4
Color
Natural
Specific Gravity (73 Deg: g/cm3)
1.81

Description

PFA TubingPFA (PerFluoroAlkoxy) tubing offers similar properties to FEP, but is considered more of a premium resin. PFA is preferred when extended service is required in hostile environments involving chemical, thermal, and mechanical stress. PFA tubing offers high melt strength, stability at high processing temperatures, excellent crack and stress resistance, a low coefficient of friction, and more than 10 times the Flex life of FEP. It has high resistance to creep and retention of properties after service at 500°F (260°C), with useful properties at -320°F (95°C). PFA tubing also meets FDA 21CFR.177.1550.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.