Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural Polypropylene Sheet, 0.500 Thick, 48 X 48
- Mfr # SPRONA.500-48X48
- Zoro # G000908327
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Width
48
Material
Polypropylene
Weight
81
Height
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPRONA.500-48X48
- Zoro #
- G000908327
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Material
- Polypropylene
- Weight
- 81
- Specific Gravity (73 Deg: g/cm3)
- 0.92
- FDA Compliant
- Yes
- USDA Compliant
- Yes
- NSF Compliant
- Yes
- 3A Dairy Compliant
- Yes
Dimensions
- Width
- 48
- Height
- 0.5
- Length
- 48
Description
Polypropylene Sheets and Rods offer excellent chemical resistance in corrosive environments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.