Polycarbonate Plastic Sheet 12" L x 6" W x 3/8" Thick

  • Mfr # BULK-PS-PC-126
  • Zoro # G7849272
product price: 
$
14.99
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.375 in
Plastic Width
6"
Plastic Length
12"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PC-126
Zoro #
G7849272
UPC #
193005888800
Country of Origin
Multiple
Item
Polycarbonate Bar
Plastic Material
Polycarbonate
Plastic Color
Clear
Thickness Tolerance
(-0.025" - +0")
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Material
Polycarbonate
Grade
Standard
Water Absorption Rating
Good
Plastic Clarity
Clear
Shape
Bar
Impact Strength
14.0 ft. - lbs./in.
Standards
UL 94 V-2
Impact Strength Rating
Excellent
Backing Type
Plain
Friction Rating
Not Slippery
Water Absorption
0.0013
Plastic Hardness
Rockwell R120
Plastic Density
0.043 lbs / cu. in.
Tensile Strength Rating
Good
Friction Coefficient
0.53
Color
Colorless
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Weight
1.16 lb
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
Rockwell Hardness
120 HRR
Plastic Thickness Tolerance
+0.012/-0.034 in
Minimum Temperature
-40 Degrees F
Maximum Temperature
240 Degrees F
Light Transmission
78%
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Machinability
0%
Flexural Modulus
2,350 MPa
Wear Rate
Not Rated

Dimensions

Plastic Thickness
0.375 in
Plastic Width
6"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width
6"
Length
12"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews