Natural Polypropylene Sheet, 1.250 X 48.000 X 96.000 ( Each)

  • Mfr # SPRONA1.250X48.000X96.000

  • Zoro # G600908796


product price:  $1,167.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Natural
Width
48
Material
Polypropylene
Height
1.25
Weight
201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPRONA1.250X48.000X96.000
Zoro #
G600908796
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
1.25
Length
96

Details

Color
Natural
Material
Polypropylene
Weight
201
3A Dairy Compliant
Yes
USDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.92
NSF Compliant
Yes
FDA Compliant
Yes

Description

Polypropylene Sheets and Rods offer excellent chemical resistance in corrosive environments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.