Zoro Homepage

Natural Polypropylene Sheet, 1.500 Thick, 48 X 48

  • Mfr # SPRONA1.500-48X48

  • Zoro # G200908400


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Weight
241
Width
48
Material
Polypropylene
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPRONA1.500-48X48
Zoro #
G200908400
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
1.5
Length
48

Details

Color
Natural
Weight
241
Material
Polypropylene
NSF Compliant
Yes
3A Dairy Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.92
FDA Compliant
Yes
USDA Compliant
Yes

Description

Polypropylene Sheets and Rods offer excellent chemical resistance in corrosive environments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.