Shop PROFESSIONAL PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Natural Polypropylene Sheet, 2.000 Thick, 48 X 48
- Mfr # SPRONA2.000-48X48
- Zoro # G000908938
product price:Â
$
1,638.99
/ea
Key Features
Color
Natural
Material
Polypropylene
Height
2
Length
48
Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPRONA2.000-48X48
- Zoro #
- G000908938
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 2
- Length
- 48
- Width
- 48
Details
- Color
- Natural
- Material
- Polypropylene
- Weight
- 321
- USDA Compliant
- Yes
- NSF Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 0.92
- FDA Compliant
- Yes
- 3A Dairy Compliant
- Yes
Description
Polypropylene Sheets and Rods offer excellent chemical resistance in corrosive environments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.