Natural Polypropylene Tube, 0.187 ID X .312 OD X 100 FT Each

  • Mfr # TPRONA.187X.312X100FT

  • Zoro # G900931319


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Height
4
Width
12
Material
Polypro
Length
12
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPRONA.187X.312X100FT
Zoro #
G900931319
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4
Width
12
Length
12

Details

Material
Polypro
Color
Natural
Weight
3
Specific Gravity (73 Deg: g/cm3)
1.05

Description

Polypropylene Tubing is durable and heat resistant, this clarity grade polypropylene tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.