Natural PPS Film, 0.003 X 24.000 X 120.000 ( Each)

  • Mfr # SPPSNA.003X24.000X120.000

  • Zoro # G700930734


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
24
Height
4.057
Material
PPS
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPPSNA.003X24.000X120.000
Zoro #
G700930734
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24
Height
4.057
Width
4.057

Details

Color
Natural
Material
PPS
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.4

Description

PPS (Polyphenylene Sulfide) film is an impact-modified, unreinforced extrusion grade. PPS offers high tensile elongation, unusual flexibility and ductility. Film also has high temperature resistance, impact strength and flexibility. This new grade retains many of the traditional benefits of Fortron® PPS including excellent adhesion to nylons and polyolefins, high chemical resistance and very low fuel permeation. For example: .005" film of Fortron® PPS SKX-382 has a gasoline (CE10) permeability rate of 0.121 g mm/m2/day, which is far less than that of nylon, polyketone and other resins often used with gasoline and other fuels. Impact-resistant PPS Fortron® SKX-382 impact-modified polyphenylene sulfide exhibits unusual ductility and flexibility. It has a high melt strength for extrusion or blowmolding as a monolayer or as part of multilayer structures. It adheres well to nylons and polyolefins. Its tensile elongation at break is 25%, while its flexural modulus is 2140 MPa and its notched Izod impact strength is 40 kJ/m2. Also offered in Ryton® PPS Film. PPS is generally used in applications where high temperature and chemical resistance are required. A continuous use temperature of 428° F and short term properties at 500° F allow PPS to be used in automotive, electronic (solderability) and many OEM applications. PPS offers the broadest resistance to chemicals of any advanced engineering plastic. They have no known solvents below 392°F (200°C) and are inert to steam, strong bases, fuels and acids. Minimal moisture absorption and a very low coefficient of linear thermal expansion, combined with stress-relieving manufacturing, make PPS ideally suited for precise tolerance machined components. As an unfilled material, PPS is easily machined to close tolerances. It is ideal for structural applications in corrosive environments or as a lower temperature replacement for PEEK. Natural Fortron® PPS SKX-382 and Ryton® film color is Off White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.