
Natural PTFE Fluteck P RJ Sheet, 0.500 X 48.000 X 48.000 ( Each)
Mfr # STFE.500X48.000X48.000RJ
Zoro # G200914210
product price:Â $17,194.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Length
48
Weight
122
Height
0.5
Width
48
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STFE.500X48.000X48.000RJ
Zoro #
G200914210
UPC #
-
Country of Origin
Multiple
Dimensions
Length
48
Height
0.5
Width
48
Details
Color
Natural
Weight
122
Specific Gravity (73 Deg: g/cm3)
2.8
Description
FluteckTM P RJ PTFE Special Compound is a filled compound based on Virgin PTFE containing an organic polymer filler. Superior tribological properties, excellent low friction behavior and wear / self-lubricating properties. Recommended for use with soft mating surfaces such as stainless steel, aluminium, mild steel, brass and other plastics. FDA Approved Color: Gold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.