Zoro Homepage

Natural PVDF Schedule 80 Pipe, 0.250 Nominal X 20 FT Each

  • Mfr # TPVDFNA.250X20FTSCH80

  • Zoro # G300935832


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Height
0.54
Color
Natural
Weight
2
Length
72
Width
2.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPVDFNA.250X20FTSCH80
Zoro #
G300935832
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.54
Length
72
Width
2.16

Details

Color
Natural
Weight
2
Material
PVDF Pipe
Specific Gravity (73 Deg: g/cm3)
1.81

Description

Chemfluor® PVDF Pipe Chemfluor® PVDF is manufactured from Kynar®* 740, an engineering thermoplastic that offers the stable characteristics of a fluoropolymer, as well as mechanical strength, abrasion resistance and high purity. Chemfluor® PVDF also offers excellent chemical resistance, UV radiation resistance and low permeability. These shapes are stocked in rigid material, but are available in other resins on a custom basis. Chemfluor® PVDF can be used in the semiconductor, pulp and paper, and pharmaceutical industries, as well as for nuclear waste, and chemical and food processing. Chemfluor® PVDF meets ASTM standard D3222. Kynar® is a registered trade name of Arkema

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.