
Natural PVDF Tubing, 0.375 ID X .500 OD X 25 FT Each
Mfr # TPVDFNA.375X.500X25FT
Zoro # G900931135
product price:Â $266.99
/ea
Free Shipping & Returns
Key Features
Material
Kynar
Width
12
Color
Natural
Weight
2
Height
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPVDFNA.375X.500X25FT
Zoro #
G900931135
UPC #
-
Country of Origin
Multiple
Dimensions
Width
12
Height
4
Length
12
Details
Material
Kynar
Color
Natural
Weight
2
Specific Gravity (73 Deg: g/cm3)
1.8
FDA Compliant
Yes
USP CLASS VI Compliant
Yes
Description
Kynar / PVDF Tubing (Polyvinylidene Fluoride) - PVDF tubing is ideal for fluid applications which require a high degree of purity such as the transfer of ultra-pure deionized water. Thinner walled PVDF tubing is translucent making it easier to confirm fluid movement. Thin wall PVDF tubing is also more flexible than FEP and PFA tubing but does not have as broad a working temperature range.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.