Shop PROFESSIONAL PLASTICS

Natural Sanalite HD Cutting Board (Q), 0.750 X 48.000 X 96.000 ( Each)

  • Mfr # SHDCBNA.750X48.000X96.000Q

  • Zoro # G300930752


product price:  $359.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Length
96
Width
48
Material
Cutting Board
Color
Natural
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHDCBNA.750X48.000X96.000Q
Zoro #
G300930752
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.75

Details

Material
Cutting Board
Color
Natural
Weight
118
USDA Compliant
Yes
NSF Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.9
FDA Compliant
Yes

Description

Cutting Boards (commercial grade, full sheets or cut-to-size). - Sanalite® HDPE Cutting Boards - Cutting Boards from Sanalite HDPE or Polypropylene. Sanalite® is a premium cutting board material with a surface that is easy on cutting blades. Sanalite® cutting boards are used in a wide array of applications -- from home use to commercial food preparation and some of the largest packing plants in the United States. Excellent for restaurants, butcher blocks, prep tables, delis, bakeries, meat & fish processing. Sanalite® is available in two formulations: High Density Polyethylene (HDPE) (standard) or Polypropylene (PP) Both are offered in a "Natural" color (white). Standard Cutting Boards Sizes: 48" x 96" sheets (gauge sizes ranging from 1/4" to 1") 48" x 120" sheets (gauge sizes ranging from 1/4" to 1") 60" x 120" sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.