
Natural Sanatec Cutting Board Sheet (S), 0.500 X 48.000 X 96.000 ( Eac
Mfr # SHDCBNA.500X48.000X96.000V
Zoro # G800914597
product price: $265.99
/eaKey Features
Color
Natural
Height
0.5
Width
48
Weight
84
Length
96
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHDCBNA.500X48.000X96.000V
Zoro #
G800914597
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.5
Width
48
Length
96
Details
Color
Natural
Weight
84
Material
Cutting Board
NSF Compliant
Yes
USDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.96
FDA Compliant
Yes
Description
Cutting Boards (commercial grade, White - in full sheets or cut-to-size) - Sanatec® HDPE Sanitary Cutting Boards Sanatec® is a high density polyethylene specially formulated for the manufacture of quality cutting boards. Sanatec's special surface finish insures long product life and will not dull knives. Sanatec HDPE cutting boards outlast (up to three times longer) functionally competitive materials and is considered the strongest and lightest of all cutting board materials. For Santec® Color-Coded Cutting Boards, Click Here
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.