Natural SG-200 Sheet, 0.125 X 48.000 X 96.000 Each

  • Mfr # SSG200NA.125X48.000X96.000

  • Zoro # G700909112


product price:  $640.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Natural
Weight
35
Length
96
Height
0.125
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSG200NA.125X48.000X96.000
Zoro #
G700909112
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Height
0.125
Width
48

Details

Color
Natural
Weight
35
Specific Gravity (73 Deg: g/cm3)
1.6

Description

Glastic Grade SG-200 High-Strength & High-Temperature Laminate offers the same high-performance features and benefits as Glastic FHT Laminate. In addition, SG-200 offers much higher mechanical strengths than FHT with temperature ratings of up to 210° C. Because of its capabilities, Glastic SG-200 is ideal for a wide variety of product applications requiring high temperature NEMA GPO-1 products. Grade SG-200 is also a superior replacement material for epoxy-bonded mica in layer insulation applications. SG-200 has a UL Temperature Index of 210° C Electrical and 210° C Mechanical. Grade SG-200 is available in thicknesses of 1/32" to 1-1/4" Natural TAN COLOR. Special sheet sizes of 64" x 64" are available for large lifting magnets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.