
Natural Stress-Relieved Polypropylene Sheet, 0.375 X 48.000 X 96.000
Mfr # SPRONA.375X48.000X96.000SR
Zoro # G000909782
product price:Â $304.99
/eaKey Features
Color
Natural
Width
48
Height
0.375
Length
96
Weight
61
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPRONA.375X48.000X96.000SR
Zoro #
G000909782
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48
Height
0.375
Length
96
Details
Color
Natural
Weight
61
Material
Polypropylene
USDA Compliant
Yes
3A Dairy Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.92
NSF Compliant
Yes
FDA Compliant
Yes
Description
Polypropylene Sheets and Rods offer excellent chemical resistance in corrosive environments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.