Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Tefzel 12 L

  • Mfr # TTEFZEL.750X1.750X12.000-280

  • Zoro # G000945032


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Material
Tefzel
Color
Natural
Width
1.75
Length
12
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTEFZEL.750X1.750X12.000-280
Zoro #
G000945032
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1.75
Length
12
Height
1.75

Details

Material
Tefzel
Color
Natural
Weight
2

Description

Tefzel ® ETFE Tubing (extruded) and Tefzel ETFE Tubes (molded) provide both corrosion resistance and mechanical strength over a wide temperature range. The fluoroplastic family offers plastics with high chemical resistance, low and high temperature capability, resistance to weathering, low friction, electrical and thermal insulation. Tefzel is a preferred material for HPLC applications Tefzel Tubing & Tubes are produced in the following forms: Thin-Wall Extruded Tubing - normally supplied in coils up to 100 ft (or more) Heavy-Wall Extruded Tubes - normally supplied in Six Foot Lengths Heavy-Wall MOLDED Tubes - normally supplied in Custom Lengths of 12" long (305mm) or less. Tefzel is a registered tradename of DuPont

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.