Shop PROFESSIONAL PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Natural UHMW Sheet, 1.000 Thick, 48 X 120
- Mfr # SUHMWNA1.000-48X120
- Zoro # G700909648
product price:Â
$
1,577.99
/ea
Key Features
Color
Natural
Height
1
Weight
162
Material
UHMW
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUHMWNA1.000-48X120
- Zoro #
- G700909648
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 162
- Material
- UHMW
- Tensile Elongation at Break (% @ 73 Deg: F)
- 350
- Max. Recommended Use Temp (Deg:F)
- 155
- USDA Compliant
- Yes
- FDA Compliant
- Yes
- Dielectric Strength (volts/mil)
- 900
- Tensile Strength (psi @ 73 Deg;)
- 6000
- Specific Gravity (73 Deg: g/cm3)
- 0.93
Dimensions
- Height
- 1
- Length
- 96
- Width
- 48
Description
UHMW Sheets and UHMW Rods (Virgin Grade) UHMW-PE - PE1000 offers a combination of excellent properties - outstanding abrasion resistance, superior impact resistance, non-sticking and self-lubricating properties and excellent mechanical properties, even in cryogenic conditions. UHMW Sheet and UHMW Rods reduce noise from impact & vibration. It is a self-lubricating material that is chemical, corrosion, and wear-resistant. UHMW is well-suited for drag conveyor flights, paddles, sprockets, and feed screws. UHMW is available in several filled grades including high-temperature, ceramic-filled, conductive & ESd versions. Shapes include: UHMW Sheets, UHMW Rods, UHMW Tubes, UHMW Film, and UHMW Profiles.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.