Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural UHMW Tube, 3.500 ID X 4.000 OD X 8 FT Each
- Mfr # TUHMWNA3.500X4.000X96.000
- Zoro # G900909943
product price:Ā
$
442.99
/ea
Free Shipping & Returns
Key Features
Material
UHMW
Color
Natural
Length
96
Weight
10
Height
4
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUHMWNA3.500X4.000X96.000
- Zoro #
- G900909943
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 96
- Width
- 8
- Height
- 4
Details
- Material
- UHMW
- Color
- Natural
- Weight
- 10
- Specific Gravity (73 Deg: g/cm3)
- 0.93
Description
UHMW Tubes (aka UHMW-PE - PE1000) offer a combination of excellent properties including outstanding abrasion resistance, superior impact resistance, non-sticking and self-lubricating properties and excellent mechanical properties, even in cryogenic conditions. UHMW Tubes reduce noise from impact & vibration. It is a self-lubricating material that is chemical, corrosion, and wear-resistant. UHMW is also available in several filled grades including higher-temperature, ceramic-filled, conductive and ESd versions. UHMW is made in a number of specialty grades including Tivar 88, Tivar HOT, Tivar CeramP, and Tivar DrySlide. TivarĀ® is a registered tradename of Quadrant EPP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.