Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Ultem 1000 Sheet, 1.000 Thick, 12 X 12

  • Mfr # SULT1000NA1.000-12X12

  • Zoro # G200913480


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Weight
56
Length
12
Height
1
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SULT1000NA1.000-12X12
Zoro #
G200913480
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Height
1
Width
12

Details

Color
Natural
Weight
56
Material
Ultem
USDA Compliant
Yes
Tensile Elongation at Break (% @ 73 Deg: F)
80
USP CLASS VI Compliant
Yes
Max. Recommended Use Temp (Deg:F)
340
Specific Gravity (73 Deg: g/cm3)
1.28
NSF Compliant
Yes
FDA Compliant
Yes
Heat Deflection Temp. (264 psi) Deg:F
392
Tensile Strength (psi @ 73 Deg;)
16500
Flexural Strength (psi @ 73 Deg: F)
20000
UL94 Flammability Rating Method: UL 94
V-0
Thermal Conductivity (BTU-in/ft²-hr-°F)
0.9
CoLT Expansion (x 10-5 in./in./Deg:F)
3.1
Dielectric Strength (volts/mil)
830

Description

Ultem Sheets - Ultem Rods (UltemTM 1000 - unfilled polyetherimide - PEI) - Ultem Sheets & Ultem Rods offer excellent chemical resistance, high dielectric strength, natural flame resistance, and extremely low smoke generation. Ultem provides exceptionally high mechanical properties and ease of fabrication including bonding make it an easy choice when exceptional performance is required. Ultem is stocked in our USA, Singapore and Taiwan warehouses. Sheets less than .030" thickness are classified as ULTEMTM Film Color: Amber (Natural - Standard), also available in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.