Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural Ultem 1000 Sheet, 1.500 X 24.000 X 48.000 ( Each)
- Mfr # SULT1000NA1.500X24.000X48.000
- Zoro # G800913446
product price:Â
$
4,663.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Ultem
Length
48
Width
24
Weight
84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SULT1000NA1.500X24.000X48.000
- Zoro #
- G800913446
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Material
- Ultem
- Weight
- 84
- USP CLASS VI Compliant
- Yes
- Tensile Strength (psi @ 73 Deg;)
- 16500
- NSF Compliant
- Yes
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 0.9
- Dielectric Strength (volts/mil)
- 830
- FDA Compliant
- Yes
- Tensile Elongation at Break (% @ 73 Deg: F)
- 80
- Specific Gravity (73 Deg: g/cm3)
- 1.28
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 3.1
- Heat Deflection Temp. (264 psi) Deg:F
- 392
- Max. Recommended Use Temp (Deg:F)
- 340
- USDA Compliant
- Yes
- UL94 Flammability Rating Method: UL 94
- V-0
- Flexural Strength (psi @ 73 Deg: F)
- 20000
Dimensions
- Length
- 48
- Width
- 24
- Height
- 1.5
Description
Ultem Sheets - Ultem Rods (UltemTM 1000 - unfilled polyetherimide - PEI) - Ultem Sheets & Ultem Rods offer excellent chemical resistance, high dielectric strength, natural flame resistance, and extremely low smoke generation. Ultem provides exceptionally high mechanical properties and ease of fabrication including bonding make it an easy choice when exceptional performance is required. Ultem is stocked in our USA, Singapore and Taiwan warehouses. Sheets less than .030" thickness are classified as ULTEMTM Film Color: Amber (Natural - Standard), also available in Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.