Natural V. Polystick UHMW HT Sheet, 1.000 X 48.000 X 120.000 ( Each)

  • Mfr # SUHMWHTNA1.000X48.000X120.000

  • Zoro # G300913670


product price:  $2,281.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Natural
Height
1
Weight
204
Width
48
Length
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUHMWHTNA1.000X48.000X120.000
Zoro #
G300913670
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1
Width
48
Length
120

Details

Color
Natural
Weight
204
UL94 Flammability Rating Method: UL 94
HB
Tensile Strength (psi @ 73 Deg;)
3100
Tensile Elongation at Break (% @ 73 Deg: F)
250
Dielectric Strength (volts/mil)
90.3
Specific Gravity (73 Deg: g/cm3)
0.935

Description

PolyslickTM HT (Hi-Temp) UHMW (Gray) Polyslick HT (Hi-Temperature)) UHMW Sheet exhibits the properties of excellent impact strength, abrasion resistance, low coefficient of friction, as well as very good chemical resistance. The material is ideally suited for wear applications especially in contact with metals. UHMW is widely used in industrial applications such as chute linings, dock bumpers, paper machine parts, and conveyor wear strips and can easily be machined with ordinary wood working tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.