Colorless PVC Type 1 PVC Sheet 24" L x 12" W x 1/16" Thick

  • Mfr # BULK-PS-PVC-604

  • Zoro # G300398989


product price: $11.89
/ea

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/16"
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-604
Zoro #
G300398989
UPC #
193005067724
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
PVC Sheet
Plastic Material
PVC Type 1
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Colorless
Material
PVC Type 1
Tensile Strength
7,200 psi
Standards
Not Rated
Material Type
Standard
Operating Temp. Range
32 Degrees to 120 Degrees F
Impact Strength
0.48 ft-lb/in
Backing Type
No Backing
Impact Strength Rating
Poor
Plastic Hardness
Rockwell R115
Machinability
Not Rated
Plastic Thickness Tolerance
+0.038/-0.045 in
Wear Factor
Fair
Plastic Clarity
Clear
Temperature Range
32 Degrees to 120 Degrees F
Water Absorption
0.03 %
Friction Rating
Not Slippery
UV Resistant
No
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
120 Degrees F
Grade
Standard
Plastic Density
0.051 lb/cu in
Shape
Rectangle
Minimum Temperature
32 Degrees F
Water Absorption Rating
Excellent
Friction Coefficient
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Elongation
16 %
Light Transmission
Not Rated
Weight
0.78 lb
Rockwell Hardness
115 HRR
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
Not Rated

Description

PVC Sheet, PVC Type 1, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 7,200 psi, Impact Strength 0.48 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.03 Percent, Temperature Range 32 Degrees to 120 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell R115

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.