Natural Virgin PTFE Film Strip, Width 12 in/Length-50ft/Height-.002

  • Mfr # STFE.002X12.000X50FTV

  • Zoro # G200931705


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
4.187
Weight
2
Height
4.187
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STFE.002X12.000X50FTV
Zoro #
G200931705
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4.187
Height
4.187
Length
12

Details

Color
Natural
Weight
2
Material
Teflon
Specific Gravity (73 Deg: g/cm3)
2.18

Description

PTFE (PolyTetraFluoroEthylene), it is a fluorocarbon-based polymer that exhibits astonishing chemical resistance and ultra high-purity. Self-lubricating and with a low friction coefficient, PTFE is suited for the manufacture of high-temperature seals, insulators and bearings used in semiconductor, aerospace & chemical processing industries. PTFE's mechanical properties are low compared to other plastics, and can be used over a wide temperature range of -100°F to +400°F (-73°C to 204°C). Mechanical properties are often enhanced by adding fillers. It has excellent thermal and electrical insulation properties and a low coefficient of friction. PTFE is very dense and cannot be processed by melting. PTFE must be compressed and sintered to form useful shapes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.