Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White/White Komalu Sheet, 0.118 X 48.000 X 96.000 ( Each)
- Mfr # SKOMALUWW.118X48.000X96.000
- Zoro # G800908381
product price:Ā
$
223.99
/ea
Key Features
Color
White
Height
0.118
Width
48
Length
96
Weight
19
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKOMALUWW.118X48.000X96.000
- Zoro #
- G800908381
- UPC #
- -
- Country of Origin
- Multiple
- Color
- White
- Weight
- 19
- Specific Gravity (73 Deg: g/cm3)
- 0.9
Dimensions
- Height
- 0.118
- Width
- 48
- Length
- 96
Description
KomAluĀ® aluminum clad sheets have film masking on both sides for added protection. The sheets can be used indoors and are really ideal outdoors where they hold up to the harsh elements of nature much better than other substrates, offering up to a 5-year life. KomAlu skin is .025 mm thick, making it perfect for bending, cutting, shaping and drilling because it won't lose its integrity, and you can use the tools already in your shop to complete your projects. The aluminum outer sheets are enameled baked and coated with polyester, resulting in a light, yet highly durable and rigid sheet. KomAlu sheets are available in 2 mm 48 x 96 white/white; 3 mm 60 x 120 gloss white/matte white and 3 mm 48 x 96 white/black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.