Shop PROFESSIONAL PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Natural Virgin UHMW Sheet (Q), 1.250 X 48.000 X 120.000 ( Each)
- Mfr # SUHMWNA1.250X48.000X120.000Q
- Zoro # G000914038
product price:
$
937.99
/ea
Key Features
Color
Natural
Weight
256
Length
120
Height
1.25
Material
Tivar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUHMWNA1.250X48.000X120.000Q
- Zoro #
- G000914038
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 256
- Material
- Tivar
- USDA Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 0.94
- 3A Dairy Compliant
- Yes
- FDA Compliant
- Yes
Dimensions
- Length
- 120
- Height
- 1.25
- Width
- 48
Description
Tivar® 1000 (natural) UHMW is a cost-effective solution for food handling problems, and meets FDA, USDA and 3-A Dairy guidelines for food processing and handling. Tivar® 1000 UHMW was developed by Quadrant EPP (now Mitsubishi Chemical Advanced Materials) is also available in custom colors compounded with FDA/USDA approved pigments, which meet FDA and USDA guidelines for food processing and handling. Tivar® 1000 UHMW comes in natural and custom colors, and is available in oversize sheets as well as three standard sheet sizes: 48" x 96" sheets with gauge sizes ranging from 1/16" to 6" 48" x 120" sheets with gauge sizes ranging from 1/16" to 6" 60" x 120" with gauge sizes ranging from 3/8" to 1". Tivar 1000 is available in Sheets, Rods, Tubes and Profiles through our 20 locations in the USA, Singapore & Taiwan
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.