Nomex 410 Sheet, 0.005 X 36.000 X 36.000 [Each]

  • Mfr # SNOMEX410.005X36.000X36.000

  • Zoro # G100913207


product price:  $55.99
/ea

Key Features

Height
0.005
Material
Nomex
Length
36
Weight
1
Width
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNOMEX410.005X36.000X36.000
Zoro #
G100913207
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.005
Length
36
Width
36

Details

Material
Nomex
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Nomex® Aramid Paper Sheets & Tubes - DuPont Nomex is a high-temperature resistant insulation product with an excellent balance of physical and electrical properties. Nomex is made entirely from synthetic aramid polymer in two forms: short fibers (floc) and microscopic fibrous binder particles (fibrids). Nomex has been widely adopted as electrical insulation for liquid and dry transformers, motors, and generators. Nomex Type 410 is a calendered insulation paper which offers high inherent dielectric strength, mechanical toughness, flexibility and resilience. Type 410 is the original form of Nomex paper, and is widely used in a majority of electrical equipment applications. Available in 11 thicknesses (2 to 30 mils, or .05 to .76 mm), Type 410 is used in almost every known electrical sheet insulation application. Nomex 410, will maintain 300 V/mil (12 kV/mm) dielectric strength for several hours ar 400°C (750°F). Nomex Type 411 (uncalendered) is available in thicknesses from 0.13mm to 0.58mm. Often used as soft cushioning material or when conformability and impregnability are of importance. Other Types: Nomex® Type 414, Type 418, Nomex® Pressboard, T992, T993 and T994

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.