Nylatron NSM Tube, 3.500 ID X 4.250 OD X 26.000 ( Each)
- Mfr # TNYLNSM3.500X4.250X26.000
- Zoro # G500931658
product price:
$
288.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Length
26
Width
4.25
Weight
6
Height
4.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TNYLNSM3.500X4.250X26.000
- Zoro #
- G500931658
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 26
- Width
- 4.25
- Height
- 4.25
Details
- Material
- Nylon
- Weight
- 6
- Flexural Strength (psi @ 73 Deg: F)
- 475000
- Heat Deflection Temp. (264 psi) Deg:F
- 200
- Specific Gravity (73 Deg: g/cm3)
- 1.15
- Tensile Elongation at Break (% @ 73 Deg: F)
- 20
- UL94 Flammability Rating Method: UL 94
- H-B
- Tensile Strength (psi @ 73 Deg;)
- 11000
- Dielectric Strength (volts/mil)
- 400
- Max. Recommended Use Temp (Deg:F)
- 200
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
Description
Nylatron® NSM Nylon is the best bearing and wear nylon product available today. This proprietary type 6 Nylon formulation is produced using Quadrant's Monocast® process. Solid lubricant additives impart self-lubricating, high pressure/velocity and superior wear resistance characteristics. Nylatron NSM was developed specifically for demanding applications where larger size parts are required. It is ideal for bearings, gears and wear pads. In wear applications, Nylatron NSM lasts up to 10 times longer than standard Type 6 nylon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.