Nylatron NSM Tube - Cast, 1.000 ID X 2.000 OD X 26.000 ( Each)

  • Mfr # TNYLNSM1.000X2.000X26.000

  • Zoro # G800931594


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Length
26
Width
2
Height
2
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNYLNSM1.000X2.000X26.000
Zoro #
G800931594
UPC #
-
Country of Origin
Multiple

Dimensions

Length
26
Width
2
Height
2

Details

Material
Nylon
Weight
3
CoLT Expansion (x 10-5 in./in./Deg:F)
5
UL94 Flammability Rating Method: UL 94
H-B
Max. Recommended Use Temp (Deg:F)
200
Flexural Strength (psi @ 73 Deg: F)
475000
Tensile Strength (psi @ 73 Deg;)
11000
Heat Deflection Temp. (264 psi) Deg:F
200
Dielectric Strength (volts/mil)
400
Tensile Elongation at Break (% @ 73 Deg: F)
20
Specific Gravity (73 Deg: g/cm3)
1.15

Description

Nylatron® NSM Nylon is the best bearing and wear nylon product available today. This proprietary type 6 Nylon formulation is produced using Quadrant's Monocast® process. Solid lubricant additives impart self-lubricating, high pressure/velocity and superior wear resistance characteristics. Nylatron NSM was developed specifically for demanding applications where larger size parts are required. It is ideal for bearings, gears and wear pads. In wear applications, Nylatron NSM lasts up to 10 times longer than standard Type 6 nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.