Shop PROFESSIONAL PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Nylon MD Sheet - Cast, 2.500 Thick, 48 X 48
- Mfr # SNYLMD2.500CAST-48X48
- Zoro # G500908490
product price:Â
$
2,093.99
/ea
Key Features
Height
2.5
Width
48
Length
48
Weight
501
CoLT Expansion (x 10-5 in./in./Deg:F)
5.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNYLMD2.500CAST-48X48
- Zoro #
- G500908490
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 501
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.5
- Tensile Elongation at Break (% @ 73 Deg: F)
- 35
- Specific Gravity (73 Deg: g/cm3)
- 1.15
- Tensile Strength (psi @ 73 Deg;)
- 10500
- Max. Recommended Use Temp (Deg:F)
- 220
- Flexural Strength (psi @ 73 Deg: F)
- 17000
Dimensions
- Height
- 2.5
- Width
- 48
- Length
- 48
Description
Nylon® MD (Cast 6) is a nylon and molybdenum disulfide (MoS2) composition designed to improve the mechanical, thermal and bearing properties to Type 6 Nylon while maintaining its basic electrical and chemical characteristics. Cast Nylon MD is more cost efficient than extruded Nylon MD when it comes to production of large parts. The casting process allows for massive sheets up to 60" x 120", Rods up to 24" dia, Tubes up to 55" diameter, and even Near-net Shapes for the production of large, "hollowed-out" parts that would otherwise require heavy machining and waste. Through compounding, finely divided particles impart extra lubricity to this nylon, permitting Nylon MD parts to operate with little or no lubrication. This makes it especially suited to applications where external lubrication is impractical, contaminating or difficult to maintain. The added lubricity also contributes dramatically to component service life, making Nylon MD a very cost-efficient choice. Nylon MD provides non-galling and non-scratching characteristics, sound dampening qualities, insulating properties, resistance to oils, greases, most alkalies, solvents, and organic acids
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.