Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Nylon Remnant Pack, 3 Inch X 3 Inch Min 25 Lbs Package
- Mfr # REMPACKNYL3X3MIN025LBS
- Zoro # G400935824
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Width
8
Length
8
Weight
27
Material
Plastic
Height
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REMPACKNYL3X3MIN025LBS
- Zoro #
- G400935824
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 27
- Material
- Plastic
Dimensions
- Width
- 8
- Length
- 8
- Height
- 8
Description
At Professional Plastics, we do a LOT of cutting. As a result, we generate a huge amount of remnants. Over 90% of those remnants are eventually recycled, while the remaining 10% are sold to the public. These off-cuts are generally used for material testing and qualification by engineers and designers. Materials include: Acetal, Nylon, Acrylic, PVC, UHMW, Polycarbonate, ABS, and many more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.