Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange End Caps, 0.625 Dia 2000 Pcs Box

  • Mfr # HCAP.625ORANGEENDCAP-2000PCS

  • Zoro # G800909968


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Material
Tube Caps
Color
Orange
Length
3
Width
3
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCAP.625ORANGEENDCAP-2000PCS
Zoro #
G800909968
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3
Width
3
Height
3

Details

Material
Tube Caps
Color
Orange
Weight
2

Description

End Caps are designed to fit outside diameters with a snug friction grip. Available in 59 different ODs and lengths, these caps are ideal for capping and protecting both threaded and non-threaded tubing or rod ends. They also make excellent masks for painting, plating, or grit- blasting operations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.