Pharmed Pbt Tube - AY242019, 0.250 ID X .500 OD X 25 FT ( Each)

  • Mfr # TTYPHAR.250X.500X25FT

  • Zoro # G900932033


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Height
4
Width
12
Length
12
Material
Pharmed
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTYPHAR.250X.500X25FT
Zoro #
G900932033
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4
Width
12
Length
12

Details

Material
Pharmed
Weight
3
Specific Gravity (73 Deg: g/cm3)
1.4

Description

PharMed® BPT Tubing is less permeable to gases and vapors than silicone tubing. It is ideal for cell culture, fermentation, synthesis, separation, purification and process monitoring and control. Independent tests show that PharMed® 65 Tubing is safe for use in sensitive cell culture applications. PharMed® BPT Tubing has very good general chemical resistance and excellent acid, alkali and oxidation resistance. Opaque to visible and UV light, it helps protect sensitive fluids. Continuous service temperature range is -60°F (-51°C) to 275°F (135°C).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.