Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pink Tubing Esd 24 L

  • Mfr # TPEPKAS.004X25.000X1075FT

  • Zoro # G200930722


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Material
Tubing Esd
Color
Pink
Length
24
Width
12
Height
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPEPKAS.004X25.000X1075FT
Zoro #
G200930722
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24
Width
12
Height
12

Details

Material
Tubing Esd
Color
Pink
Weight
15

Description

Antistatic Pink Poly Layflat Tubing can be heat sealed or taped at either one or both ends. LDPE resin, pink Anti-static concentrate. For stable sensitive applications where short stable decay times are required and electrostable contamination is a problem. 12" diameter rolls. Made using smart technology; yield no pre-consumer waste, 100% recyclable. Consider purchasing our heat-sealer for fast and efficient sealing of bags.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.