Polar White Seaboard Sheet, 0.750 X 48.000 X 96.000 ( Each)

  • Mfr # SSEAPW.750X48.000X96.000

  • Zoro # G100913511


product price:  $493.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
White
Weight
236
Height
0.75
Width
48
Material
Seaboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSEAPW.750X48.000X96.000
Zoro #
G100913511
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.75
Width
48
Length
96

Details

Color
White
Weight
236
Material
Seaboard

Description

HDPE Seaboard® marine sheet is a high density polyethylene sheet formulated to meet the specific requirements of marine and other outdoor environments. In addition, special post-production treatment enhances its ability to withstand the effects of salt water, moisture and direct sunlight. CPG Seaboard® is manufactured as a continuous extrusion. It is not press laminated. Thus, it is unconditionally guaranteed not to delaminate during the service life of the end-product. Lead-time may apply for this item. Weight per 54" x 96" Sheet: .250" (1/4") = 45 lbs .375" (3/8") = 68 lbs .500" (1/2") = 90 lbs .625" (5/8") = 113 lbs .750" (3/4") = 135 lbs 1.00" (1.0") = 180 lbs - Sheets may also be cut-down for UPS at customer's request to reduce freight costs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.