Zoro Homepage

Polyimide 38 L, 0.375 W

  • Mfr # RPIM7022-.375X38.000

  • Zoro # G700931526


product price: $1,183.99
/ea
Free Shipping & Returns

Key Features

Material
Polyimide
Length
38
Width
0.375
Weight
1
Height
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPIM7022-.375X38.000
Zoro #
G700931526
UPC #
-
Country of Origin
Multiple

Dimensions

Length
38
Width
0.375
Height
0.375

Details

Material
Polyimide
Weight
1
CoLT Expansion (x 10-5 in./in./Deg:F)
2.23
UL94 Flammability Rating Method: UL 94
V-0
Specific Gravity (73 Deg: g/cm3)
1.67
Max. Recommended Use Temp (Deg:F)
500
Tensile Strength (psi @ 73 Deg;)
7500
Heat Deflection Temp. (264 psi) Deg:F
682
Tensile Elongation at Break (% @ 73 Deg: F)
3.2
Flexural Strength (psi @ 73 Deg: F)
13100

Description

Meldin® 7022, 40% by weight graphite filler (comparable to Vespel® SP-22) - Meldin® 7022 is similar to the Meldin 7021 for wear and friction, but it has the best overall dimensional stability (thermally), and the 7022 has the lowest coefficient of thermal expansion - due to the relatively high graphite filler content. Meldin 7000 series polyimides are formed using high-pressure mold presses, automatic resin-feeding systems, and computer-controlled hydraulics. Complex shapes can be molded, reducing the need for secondary machining operations. The Meldin 7000¡ series features operational temperatures of 600oF for continuous operation and 900oF for intermittent exposure, and tight tolerances of ±0.001 in. on both ODs and IDs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.