Shop ZORO SELECT

White PTFE Film Stock 24" L x 24" W x 0.003" Thick

  • Mfr # G15-3F-24X24
  • Zoro # G8074421

product price: 
$
12.19
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.003 in (3 mil)
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G15-3F-24X24
Zoro #
G8074421
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003 in (3 mil)
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.003"
Length
24"
Width
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 ft L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Impact Strength
3 ft-lb/in
Standards
AMS 3652, ASTM D3308, FDA
Plastic Grouping
Film Stock
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Thickness Tolerance
+/-0.0003 in
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Color Family
White
Material Type
Standard Grade
Tensile Strength
1,500 psi
Material
PTFE
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Minimum Temperature
-400 Degrees F
Machinability
Not Rated
Grade
Standard
UV Resistant
Yes
Weight
1.659 lb
Maximum Temperature
500 Degrees F
Shape
Square
Elongation
200 %
Plastic Density
138.24 lb/cu ft
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Friction Coefficient
0.08
Plastic Thickness Tolerance
+/-0.0003 in
Temperature Range
-400 Degrees to 500 Degrees F
Wear Factor
Excellent
Impact Strength Rating
Good
Plastic Hardness
55D
Backing Type
No Backing
Plastic Hardness Rating
Medium Soft
Friction Rating
Very Slippery
Wear Rate
3.40 x 10^-4 cu mm/N-m
Product Type
Plastic Film
Fabrication
Molded
Flexural Modulus
0.04 GPa
Coefficient of Thermal Expansion
13 x 10^-5
Dielectric Strength
80 kV/mm
FDA Compliance
Not FDA Compliant
Light Transmission
9 %
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Rockwell Hardness
50 HRR
Product Form
Sheet

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 3 mil, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.