
Pomalloy SD ESD Acetal Sheet, 1.250 Thick, 24 X 48
Mfr # SACESD1.250PP-24X48
Zoro # G400913938
product price: $3,719.99
/ea
Free Shipping & Returns
Key Features
Width
24
Height
1.25
Material
Acetal Esd
Length
48
Weight
78
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SACESD1.250PP-24X48
Zoro #
G400913938
UPC #
-
Country of Origin
Multiple
Dimensions
Width
24
Height
1.25
Length
48
Details
Material
Acetal Esd
Weight
78
Specific Gravity (73 Deg: g/cm3)
1.43
Description
Pomalloy® ESd is a static-dissipative acetal copolymer (POM SD). This non-carbon-filled, permanently static dissipative material is non-migratory and non-humidity dependent. With enhanced lubricity, Pomalloy ESd provides superior wear resistance and ease of machining. Its extremely low outgassing values and non-sloughing characteristics make it ideal for applications where particulate generation cannot be tolerated. Enhanced lubricity, chemically resistant, and dimensionally stable. POM SD Applications Include: Disk Drive Assembly Fixtures - Semiconductor/Electronic Components - Telecommunication Hardware - Automotive Equipment Pomalloy® ESd is an exclusive trade name of Professional Plastics, Inc.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.