Zoro Homepage

Red GPO-3 Sheet, 0.500 Thick, 48 X 96

  • Mfr # SGPO3.500-48X96

  • Zoro # G100909385


product price: $1,052.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Red
Height
0.5
Length
96
Width
48
Weight
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGPO3.500-48X96
Zoro #
G100909385
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.5
Length
96
Width
48

Details

Color
Red
Weight
160
Material
GPO-3
Specific Gravity (73 Deg: g/cm3)
1.83

Description

GPO-3 glass reinforced thermoset polyester sheets. GPO-3 laminate performs well in electrical applications that require high arc and carbon track resistance as well as flame resistance, physical strength, and moderate heat resistance. GPO-3 laminate is used extensively in the making of phase and end barriers, insulating supports, bus bar supports and mounting panels in switchgear and other types of electrical apparatus. GPO-3 is a UL recognized product with a temperature index of 120 degrees celsius electrical and 140 degrees celsius mechanical, and is molded in thicknesses of 1/32" (.031") to 2.00" thick. GPO-3 is produced in Standard Color RED, or specialty colors Black, and White. and is molded in thicknesses of 1/32" (.031") to 2.00" thick. H900 is the standard GPO-3 Grade supplied by Professional Plastics (see datasheet for details) GPO-3 is also sold by Professional Plastics in a variety of profiles including angles, and channels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.