Red Polymetal Sign Sheet, 0.118 X 48.000 X 96.000 Each

  • Mfr # SPOLYMET.118X48X96RED

  • Zoro # G100914525


product price:  $170.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Red
Weight
25
Height
0.118
Width
48
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPOLYMET.118X48X96RED
Zoro #
G100914525
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.118
Width
48
Length
96

Details

Color
Red
Weight
25
Specific Gravity (73 Deg: g/cm3)
1.2

Description

PolyMetalTM signage board is a high-density polyethylene (HDPE) with aluminum face and back. PolyMetal is available in seven painted colors and 3 metallic finishes. The recycled core of PolyMetal will not corrode. These lightweight, durable sheets can be digitallly printed upon. Sheet Sizes: 48" x 96", 48" x 120" & 60" x 120" Nominal Thicknesses: 0.120" (3 mm), 0.240" (6 mm)** Painted Finishes: Black, Green, Red, Blue, Yello, Almond, White Metallic Finishes: Brushed Gold, Brushed Silver, Mirror

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.