Shop PROFESSIONAL PLASTICS

Red/White Gravofoil 348713, 0.008 X 18.000 X 25.000 Each

  • Mfr # SGRAVOFOIL.008X18X24RDWH348713

  • Zoro # G900931517


product price:  $94.39
/ea

Key Features

Material
Gravofoil
Height
0.008
Width
18
Length
25
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SGRAVOFOIL.008X18X24RDWH348713
Zoro #
G900931517
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.008
Width
18
Length
25

Details

Material
Gravofoil
Weight
1
Color
Red
Specific Gravity (73 Deg: g/cm3)
1.5

Description

Gravofoil® labeling film Sold in sheet form, this .008" thick adhesive backed product is only for use with a rotary engraver. It creates an industrial strength permanently engraved sticker. Its very malleable PVC construction allows it to conform to many product applications. Surface: Matte Engraving depth: .001" Standard Size: 18" x 25" Composition: PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products