
Richlite 1000 Sheet, 1.250 Thick, 60 X 120
Mfr # SRICH1.250-60X120
Zoro # G400914348
product price: $6,099.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Key Features
Material
Richlite
Width
60
Weight
579
Height
1.25
Length
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRICH1.250-60X120
Zoro #
G400914348
UPC #
-
Country of Origin
Multiple
Dimensions
Width
60
Height
1.25
Length
120
Details
Material
Richlite
Weight
579
Specific Gravity (73 Deg: g/cm3)
1.7
Description
Richlite® Industrial Composite is a highly desirable and suitable material for non-metallic tooling operations. Features of Richlite®: Machinable Low thermal expansion High compressive strength and durability High strength to weight ratio Corrosion Resistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.