Zoro Homepage

Richlite 1000 Sheet, 1.750 Thick, 60 X 120

  • Mfr # SRICH1.750-60X120

  • Zoro # G300914318


product price: $7,791.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Length
120
Height
1.75
Weight
810
Material
Richlite
Width
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRICH1.750-60X120
Zoro #
G300914318
UPC #
-
Country of Origin
Multiple

Dimensions

Length
120
Height
1.75
Width
60

Details

Weight
810
Material
Richlite
Specific Gravity (73 Deg: g/cm3)
1.7

Description

Richlite® Industrial Composite is a highly desirable and suitable material for non-metallic tooling operations. Features of Richlite®: Machinable Low thermal expansion High compressive strength and durability High strength to weight ratio Corrosion Resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.