Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Semitron 225 ESD Acetal Sheet, 0.375 X 24.000 X 48.000 ( Each)
- Mfr # SACESD.375X24.000X48.000NQ
- Zoro # G200913473
product price:
$
1,311.99
/ea
Free Shipping & Returns
Key Features
Weight
22
Material
Semitron
Length
48
Width
24
Height
0.375
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACESD.375X24.000X48.000NQ
- Zoro #
- G200913473
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 22
- Material
- Semitron
- Heat Deflection Temp. (264 psi) Deg:F
- 225
- Max. Recommended Use Temp (Deg:F)
- 180
- Specific Gravity (73 Deg: g/cm3)
- 1.33
- UL94 Flammability Rating Method: UL 94
- H-B
- Tensile Strength (psi @ 73 Deg;)
- 6100
- Tensile Elongation at Break (% @ 73 Deg: F)
- 10
- Flexural Strength (psi @ 73 Deg: F)
- 6000
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 9.3
Dimensions
- Length
- 48
- Width
- 24
- Height
- 0.375
Description
Semitron® ESd 225 Acetal Sheets & RodsSemitron® ESd products are inherently dissipative and electrically stable unlike many other "dissipative" plastic shapes. They do not rely on atmospheric phenomena to activate, nor are surface treatments used to achieve dissipation. Static electricity is dissipated through these products as readily as it is dissipated along the surface. All of these products dissipate 5 KV in less than 2 seconds per Mil-B-81705C. Surface Resistivity of 109 to 1010 Ohms per square Note: Maximum Operating Temperature is 190°F (82°C ) For higher operating temperatures, consider other materials in the Semitron family.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.